29-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Parmi 29-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large double bowl - 30 in sink gives you plenty of usable space
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
- Undermount installation - cut-out templates and mounting clips are provided
- Gently curved corners - optimal for easy cleaning
- Bowl depth - 9 in (L), 7 in (R)
- Exterior dimensions - 29-1/2 in W x 20-5/8 in front-to-back
- Interior bowl dimensions - 15-7/8 x 18-5/8 in left, 10-5/8 x 16 in right
Specifications
- Application:
- Residential
- Collection:
- Parmi
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 29-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 29-1/2 in x 20-5/8 in
- Type:
- RRVM4500
- UPC:
- 608819734385
- Width:
- 20-5/8