23 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Roma 23 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 13 in D - perfect as a laundry or utility sink
- Workstation sink - ledges on the front and back provide a track for the included accessories
- LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Undermount installation - cut-out templates and mounting clips are provided
- Sharp inside corners - experience a more modern look
- Wooden cutting board/sink cover included - constructed of solid mahogany hardwood that is resistant to water damage and scratches
- Roll-up drying rack - constructed of stainless steel and flexible silicone, folds neatly for easy storage and is dishwasher-safe
Recommended Accessories
Specifications
- Application:
- Residential
- Collection:
- Roma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 13 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 23 in x 19 in
- UPC:
- 850003787268
- Width:
- 19 in