28 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Roma 28 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Product Details
Product Details
- Workstation sink: Ledges on the front and back provide a track for the included accessories
- 16 gauge stainless steel: Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial-grade brushed finish: Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
- Sound proof coating: Heavy duty thick rubber padding minimizes noise and reduces condensation
- Sharp inside corners: Experience a more modern look
- Undermount installation: Cutout templates and mounting clips are provided
- Foldable drying rack (patented by Ruvati): Constructed of stainless steel bars and a flexible silicone frame and is ideal as a dish-drying rack
- Superior wood cutting board: Constructed of solid sapele wood (African mahogany) that is resistant to water damage and scratches
- Stainless steel colander: Hangs nicely over the sink bowl, which makes it easy to rinse fruits and vegetables right on the sink
- Protective bottom grid: Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
Specifications
- Collection:
- Roma
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 26-1/2 in x 16 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 610370722770