32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Roma 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Product Details
Product Details
- Workstation sink - ledges on the front and back provide a track for the included accessories
- LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Undermount installation - cut-out templates and mounting clips are provided
- Gently rounded corners - optimal for easy cleaning
- Foldable drying rack (patented by RUVATI® ) - constructed of stainless steel bars and a flexible silicone frame, ideal as a dish-drying rack
- Superior wood cutting board - constructed of solid sapele wood (African Mahogany) that is resistant to water damage and scratches
- Stainless steel colander - hangs nicely over the sink bowl - making it easy-to-rinse fruits and vegetables right on the sink
Specifications
- Application:
- Residential
- Collection:
- Roma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 32
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 19 in
- Type:
- RRVH8301
- UPC:
- 850003787251
- Width:
- 19