This product requires certification to purchase.

32 x 19 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

Ruvati

Roma 32 x 19 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRVH8300
  • Item #10300033
  • Manufacturer Part #RVH8300
4.5 out of 5 Customer Rating
Brand image
Ruvati

Roma 32 x 19 in. No-Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRVH8300
  • Item #10300033
  • Manufacturer Part #RVH8300
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ledges on the front and back provide a track for the included accessories
  • Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
  • Heavy duty thick rubber padding minimizes noise and reduces condensation
  • Experience a more modern look
  • Cutout templates and mounting clips are provided
  • Constructed of stainless steel bars and a flexible silicone frame and is ideal as a dish-drying rack
  • Constructed of solid sapele wood (African mahogany) that is resistant to water damage and scratches
  • Hangs nicely over the sink bowl, which makes it easy to rinse fruits and vegetables right on the sink
  • Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
  • Requires Certification

Specifications

Collection:
Roma
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
30-1/2 in x 16 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
608819734217
Width:
19 in