This product requires certification to purchase.

33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

Ruvati

Roma 33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8350
  • Item #10775137
  • Manufacturer Part #RVH8350
4.6 out of 5 Customer Rating
Brand image
Ruvati

Roma 33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8350
  • Item #10775137
  • Manufacturer Part #RVH8350
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Workstation sink - ledges on the front and back provide a track for the included accessories
  • LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Large double bowl sink - 33 in W and 19 in front-to-back gives you plenty of usable space
  • Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
  • Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
  • Sharp inside corners - experience a more modern look
  • Foldable drying rack (patented by RUVATI® ) - constructed of stainless steel bars and a flexible silicone frame, ideal as a dish-drying rack
  • Superior wood cutting board - constructed of solid sapele wood (African Mahogany) that is resistant to water damage and scratches
  • Stainless steel colander - hangs nicely over the sink bowl - making it easy-to-rinse fruits and vegetables right on the sink
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Collection:
Roma
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 19 in
UPC:
608819734224
Width:
19 in