27 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Roma Pro 27 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Workstation sink - ledges on the front and back provide a track for the included accessories
- LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Gently rounded corners - optimal for easy cleaning
- Foldable drying rack (patented by RUVATI® ) - constructed of stainless steel bars and a flexible silicone frame, ideal as a dish-drying rack
- Superior wood cutting board - constructed of solid sapele wood (African Mahogany) that is resistant to water damage and scratches
- Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
- Includes decorative drain cover - hides the drain while allowing waste and water to flow freely
Specifications
- Application:
- Residential
- Collection:
- Roma Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 27
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 27 in x 19 in
- Type:
- RRVH8327
- UPC:
- 664213538370
- Width:
- 19