This product requires certification to purchase.

30 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

Ruvati

Siena 30 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8030
  • Item #9410251
  • Manufacturer Part #RVH8030
4.9 out of 5 Customer Rating
Brand image
Ruvati

Siena 30 in. Drop-in Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8030
  • Item #9410251
  • Manufacturer Part #RVH8030
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WORKSTATION sink with single-tier track – Overhanging lips on the front and back act as a track for sliding the built-in accessories
  • 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
  • Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin finish, our brushed-finish hides scratches and matches well with your kitchen appliances
  • Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
  • Edge 10mm Tight Radius – Ruvati’s unique 10mm Radius inside corners offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look
  • Exterior dimensions: 33? (wide) x 22? (front-to-back)
  • Interior dimensions: 31? (wide) x 18? (front-to-back)
  • Bowl Depth: 10?
  • Standard 3.5? drain opening will fit any garbage disposal unit
  • Included in box: Sink, cut-out template, stainless steel bottom rinse grid, basket strainer drain assembly
  • Requires Certification

Specifications

Application:
Residential
Collection:
Siena
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
30 in
Material Type:
T304
Number of Bowls:
1
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size:
28 in x 17-3/8 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
850003787336
Width:
22 in