15 in. Undermount Stainless Steel Bar Sink in Matte Gold
Terraza 15 in. Undermount Stainless Steel Bar Sink in Matte Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Innovative nano-PVD technique - the beautiful colored finish is applied as an outer layer that makes it incredibly tough and resistant to wearing or peeling
- Satin brass gold - matte gold finish designed to match gold or brass colored hardware (pendant lights, cabinet handles and more)
- Extreme resistance - matte texture that will not wear or peel - resistant to fingerprints, wear and abrasion
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Gently rounded corners - optimal for easy cleaning
- Undermount installation - cut-out templates and mounting clips are provided
- Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
- 3-1/2 in drain opening - will fit any standard garbage disposal
Specifications
- Collection:
- Terraza
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Brass Gold
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 15
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Type:
- RRVH7015GG
- UPC:
- 664213539391
- Width:
- 15