28 x 22 in. 2 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink
Tirana 28 x 22 in. 2 Hole Stainless Steel 1 Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
- Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin finish, our brushed-finish hides scratches and matches well with your kitchen appliances
- Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
- Edge 10mm Tight Radius – Ruvati’s unique 10mm Radius inside corners offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look
- Exterior dimensions: 33? (wide) x 22? (front-to-back)
- Interior dimensions: 31? (wide) x 18? (front-to-back)
- Bowl Depth: 10?
- Standard 3.5? drain opening will fit any garbage disposal unit
- Included in box: Sink, cut-out template, stainless steel bottom rinse grid, basket strainer drain assembly
- Ruvati Limited Lifetime Warranty
Specifications
- Collection:
- Tirana
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 26 in x 18 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 28 in x 22 in
- UPC:
- 850003787398