This product requires certification to purchase.

27 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

Ruvati

Tribeca 27 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #RRVH7470
  • Item #9958050
  • Manufacturer Part #RVH7470
3.3 out of 5 Customer Rating
Brand image
Ruvati

Tribeca 27 x 19 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #RRVH7470
  • Item #9958050
  • Manufacturer Part #RVH7470
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty sound guard padding and undercoating
  • Slanted bottom with elegant drain grooves for easy draining
  • Reversible offset drain with sloped bottom
  • Requires Certification

Specifications

Collection:
Tribeca
Drain Location:
Right
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
27 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
25 in x 17 in x 9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
664213536505
Width:
19 in