32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Tribeca 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative SLOPE-BOTTOM: Bottom of the sink has a 1-inch slope towards the drain, ensuring that all water and debris rushes towards the drain
- OFFSET Drain – Sink can be installed with drain on the left side, or on the right side. Extra under-cabinet space for storage
- 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
- Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin finish, our brushed-finish hides scratches and matches well with your kitchen appliances
- Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
- Gently rounded bottom inside corners for easy cleaning
- Minimum Base Cabinet Size: 36?
- Standard 3.5? drain opening will fit any garbage disposal unit
- Included in box: Sink, bottom rinse grid, basket strainer drain assembly, decorative drain cover, cut-out template, mounting brackets
- Ruvati Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Tribeca
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 32 in
- Material Type:
- T304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 9-1/4 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 850003787442
- Width:
- 19 in