36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Veniso 36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty sound guard padding and undercoating
- Slanted bottom with elegant drain grooves for easy draining
- Reversible offset drain with sloped bottom
Specifications
- Collection:
- Veniso
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 36 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 34-1/2 in x 16 in x 9-7/8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 664213537502
- Width:
- 19 in