1-1/4 in. NPT x IPS Straight SDR 10 Plastic Transition Riser
1-1/4 in. NPT x IPS Straight SDR 10 Plastic Transition Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- Plain End
- End Connections:
- NPT x Plain End
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Schedule Class:
- SDR 10