36 in. Flat Sheet Metal
36 in. Flat Sheet Metal
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lockforming quality (LFQ)
- Conform to specification ASTMA 525-77
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 30 ga
- Length:
- 96 in
- Material:
- Metal
- Width:
- 96 in