This product requires certification to purchase.

36 x 96 in. 28 ga Flat Sheet Metal

Ryerson Tull

36 x 96 in. 28 ga Flat Sheet Metal

  • Fast #
  • Part #FSM283696
  • Item #77626
  • Manufacturer Part #FSM283696
4.9 out of 5 Customer Rating
Brand image
Ryerson Tull

36 x 96 in. 28 ga Flat Sheet Metal

  • Fast #
  • Part #FSM283696
  • Item #77626
  • Manufacturer Part #FSM283696
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

ASTM:
ASTM A525-77
Gauge (metal):
28
Length:
96
Material:
Carbon Steel
Type:
FSM283696
Width:
36