This product requires certification to purchase.

4 x 10 in. 24 ga Stainless Steel 4-Sheet

Ryerson Tull

4 x 10 in. 24 ga Stainless Steel 4-Sheet

  • Fast #
  • Part #S4244410
  • Item #1271870
  • Manufacturer Part #S4244410
5 out of 5 Customer Rating
Brand image
Ryerson Tull

4 x 10 in. 24 ga Stainless Steel 4-Sheet

  • Fast #
  • Part #S4244410
  • Item #1271870
  • Manufacturer Part #S4244410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
24 ga
Length:
120 in
Material:
Stainless Steel
Material Type:
T304
Width:
48 in