This product requires certification to purchase.

4 x 10 in. 26 ga Stainless Steel Double Bowl Sheet

Ryerson Tull

4 x 10 in. 26 ga Stainless Steel Double Bowl Sheet

  • Fast #
  • Part #S4262B410
  • Item #1274131
  • Manufacturer Part #S4262B410
4.6 out of 5 Customer Rating
Brand image
Ryerson Tull

4 x 10 in. 26 ga Stainless Steel Double Bowl Sheet

  • Fast #
  • Part #S4262B410
  • Item #1274131
  • Manufacturer Part #S4262B410
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
26
Length:
120
Material:
Stainless Steel
Material Type:
T304
Width:
48