48 x 12 in. 14 ga Flat Sheet Metal
48 x 12 in. 14 ga Flat Sheet Metal
Package Quantity Info:
Each: 1Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 14 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 48 in