This product requires certification to purchase.

48 x 120 in. 24 ga Galvanized Sheet Metal

Ryerson Tull

48 x 120 in. 24 ga Galvanized Sheet Metal

  • Fast #
  • Part #GSM2448120
  • Item #1329010
  • Manufacturer Part #GSM2448120
4.3 out of 5 Customer Rating
Brand image
Ryerson Tull

48 x 120 in. 24 ga Galvanized Sheet Metal

  • Fast #
  • Part #GSM2448120
  • Item #1329010
  • Manufacturer Part #GSM2448120
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
24
Length:
120
Material:
Steel
Width:
48