This product requires certification to purchase.

48 x 120 in. G90 20 ga Flat Sheet Metal

Ryerson Tull

48 x 120 in. G90 20 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG902048120
  • Item #771704
  • Manufacturer Part #FSMG902048120
5 out of 5 Customer Rating
Brand image
Ryerson Tull

48 x 120 in. G90 20 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG902048120
  • Item #771704
  • Manufacturer Part #FSMG902048120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

ASTM:
ASTM A525-77
Gauge (metal):
20
Length:
120
Material:
Carbon Steel
Width:
48