48 x 96 in. 22 ga G90 Flat Sheet Metal
48 x 96 in. 22 ga G90 Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 22 ga
- Length:
- 96 in
- Material:
- Carbon Steel
- Width:
- 48 in