S-45 1/4HP BF Circulator PUMP
S Series S-45 1/4HP BF Circulator PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- The Armstrong S&H circulators now include an ECM motor option and deploy a proven fixed-speed design, which both are cost-effective, durable and easy to maintain. Models are available in the traditional sleeve-bearing design as well as the new, permanently-lubricated, maintenance-free design.
- Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
- Oversized shaft made from special alloy steel
- Flanges sold separately
Specifications
- Collection:
- S Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 0 gpm - 110 gpm
- Height:
- 10
- Horsepower:
- 1/4 hp
- Power Source:
- AC
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Cast Iron
- Pump Mounting:
- Horizontal
- Pump Phase:
- 1
- Type:
- A174036113
- Volts:
- 115V
- Width:
- 15-3/4