2-1/2 in. PVC Repair Coupling with EPDM O-Ring
S119 Series 2-1/2 in. PVC Repair Coupling with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Max pressure at 235 psi @ 73° F
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1866, ASTM D-3311
- Clean Bagged:
- No
- Collection:
- S119 Series
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Repair Coupling
- ISO:
- ISO 9001
- Length:
- 15-7/16 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211467381
- Weight:
- 4-1/100 lb