1 oz. Anti-Seize Compound in Black
1 oz. Anti-Seize Compound in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Application:
- Metal, Steel
- Color Finish Name:
- Black
- Product Type:
- Anti-Seize Compound
- Size:
- 1 oz
- Temperature Range:
- -60 to 2500 Deg F