KWIKSET ATHENS PASSAGE KNOB SATIN NICKEL
Athens KWIKSET ATHENS PASSAGE KNOB SATIN NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Providing you with quality, dependability, and security with this safe lock product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 2 interchangeable faceplates; round corner and square corner
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2
- Collection:
- Athens
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/8
- Diameter:
- 2-9/16
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 2
- Material:
- Zinc
- Security Grade:
- 3
- Shape:
- Round
- Thickness:
- 1-5/8 in, 1-3/8 in, 1-3/4 in, 1-1/2 in
- UL Listed:
- No
- UPC:
- 883351505819
- Width:
- 2