This product requires certification to purchase.

Privacy Lockset in Satin Nickel

Safe Lock by Kwikset

Athens Privacy Lockset in Satin Nickel

  • Fast #
  • Part #K9SK30000031
  • Item #7938247
  • Manufacturer Part #9SK30000-031
4.7 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Athens Privacy Lockset in Satin Nickel

  • Fast #
  • Part #K9SK30000031
  • Item #7938247
  • Manufacturer Part #9SK30000-031
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Athens
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Knob
Height:
2 in
Material:
Metal
Shape:
Round
UL Listed:
No
UPC:
883351505833
Width:
2 in