This product requires certification to purchase.

DAYLON SQ DUMMY LEV IRBL

Safe Lock by Kwikset

Daylon DAYLON SQ DUMMY LEV IRBL

  • Fast #
  • Part #K9SL70000056
  • Item #8160098
  • Manufacturer Part #9SL70000-056
5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Daylon DAYLON SQ DUMMY LEV IRBL

  • Fast #
  • Part #K9SL70000056
  • Item #8160098
  • Manufacturer Part #9SL70000-056
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality materials for lasting durability
  • Installs easily will all mounting hardware included
  • Covered by a 25 year mechanical and 5 year finish warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Daylon
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
KSL7000DALSQT514
UPC
883351733434