Half Dummy Door Lever with Square Rosette in Satin Nickel
Daylon Half Dummy Door Lever with Square Rosette in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Dummy: Single dummy function door hardware utilize this single dummy handle to create a uniform look throughout your home in the areas that do not require mechanical systems. Dummy door hardware is surface mounted with no locking mechanism and are used primarily for the inactive door in a double door installation serving as a pull.
- Constructed of high quality materials for lasting durability
- Installs easily will all mounting hardware included
- Covered by a 25 year mechanical and 5 year finish warranty
- ADA compliant
- Door Thickness: 1-3/8" - 1-3/4"
- Handing: Reversible
- Handle Length: 3-5/8"
- Handle Projection: 2-3/8"
- Trim Width: 2-9/16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Daylon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Dummy Lever
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Material:
- Zinc
- Style:
- Transitional
- Thickness:
- 1-3/4 in
- Type:
- KSL7000DALSQT15
- UPC:
- 883351724852