This product requires certification to purchase.

Passage Door Lever with Square Rosette in Satin Nickel

Safe Lock by Kwikset

Daylon Passage Door Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #K9SL10000090
  • Item #8160080
  • Manufacturer Part #9SL10000-090
5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Daylon Passage Door Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #K9SL10000090
  • Item #8160080
  • Manufacturer Part #9SL10000-090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Providing you with quality, dependability, and security with this safe lock product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Closet, Hallways
Collection:
Daylon
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Style:
Transitional
Thickness:
1-1/2 in, 1-3/8 in, 1-3/4 in, 1-5/8 in
UPC:
883351741491