Passage Door Lever with Square Rosette in Satin Nickel
Daylon Passage Door Lever with Square Rosette in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Providing you with quality, dependability, and security with this Safe Lock product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Latch has round corner faceplate
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2
- Application:
- Residential
- Collection:
- Daylon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-5/8 in
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Height:
- 2-9/16 in
- Length:
- 3-5/8 in
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Thickness:
- 2-3/8 in
- Type:
- KSL1002DALSQ15RLRS
- UL Listed:
- No
- UPC:
- 883351876902
- Width:
- 2-9/16 in