3-3/4 in. Metal Round Door Lever
Layton™ 3-3/4 in. Metal Round Door Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 3
- Application:
- Residential
- Collection:
- Layton™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-1/4 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Security Grade:
- 3
- Smart Home Enabled:
- No
- UL Listed:
- No