This product requires certification to purchase.

4-5/8 in. Metal Round Door Lever

Safe Lock by Kwikset

Layton™ 4-5/8 in. Metal Round Door Lever

  • Fast #
  • Part #K9SL30000043
  • Item #7061921
  • Manufacturer Part #SL3000LY 15 RCAL RCS
5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Layton™ 4-5/8 in. Metal Round Door Lever

  • Fast #
  • Part #K9SL30000043
  • Item #7061921
  • Manufacturer Part #SL3000LY 15 RCAL RCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Base
2-9/16 in
Characteristics & Features
Collection
Layton™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Lever
Material
Metal
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 Grade 3
Application
Residential
UL Listed
No
UPC
059184323900