This product requires certification to purchase.

Metal Round Door Lever in Satin Nickel

Safe Lock by Kwikset

Layton™ Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K9SL70000033
  • Item #7095433
  • Manufacturer Part #9SL70000-033
4.8 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Layton™ Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K9SL70000033
  • Item #7095433
  • Manufacturer Part #9SL70000-033
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Application:
Residential
Collection:
Layton™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
2-9/16 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Security Grade:
3
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
UPC:
059184324143