Keyed Entry Lever with Square Rosette in Matte Black
Winston Keyed Entry Lever with Square Rosette in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Safe Lock is the value brand for residential door hardware and locks. With security at an affordable price point, Safe Lock provides a solution for new multi-unit buildings or single family homes.
- ANSI/BHMA Grade 3 certified security
- 3-hour UL fire-rated product available
- ADA Compliant
- Push button locking feature (Daylon, Reminy & Winston Levers)
- Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- A156.2 Grade 3
- Collection:
- Winston
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Door Hardware Type:
- Lever
- Height:
- 2-9/16 in
- Material:
- Metal
- UPC:
- 883351868747
- Width:
- 4-1/4 in