This product requires certification to purchase.

Metal Round Door Lever in Satin Chrome

Safe Lock by Kwikset

Winston™ Metal Round Door Lever in Satin Chrome

  • Fast #
  • Part #K9SL10000059
  • Item #7983420
  • Manufacturer Part #SL1000WI 26D RCAL RCS V1
4 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Winston™ Metal Round Door Lever in Satin Chrome

  • Fast #
  • Part #K9SL10000059
  • Item #7983420
  • Manufacturer Part #SL1000WI 26D RCAL RCS V1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Diameter - Base
2-9/16 in
Characteristics & Features
Collection
Winston™
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351506458