This product requires certification to purchase.

Metal Round Door Lever in Satin Nickel

Safe Lock by Kwikset

Winston™ Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K9SL70000043
  • Item #7983452
  • Manufacturer Part #9SL70000-043
5 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Winston™ Metal Round Door Lever in Satin Nickel

  • Fast #
  • Part #K9SL70000043
  • Item #7983452
  • Manufacturer Part #9SL70000-043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Winston™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
2-9/16
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
UL Listed:
No
UPC:
883351506441