This product requires certification to purchase.

Reversible Non Turn 1 Side Dummy Lever in Satin Chrome

You last purchased this on
 
Safe Lock by Kwikset

Winston Reversible Non Turn 1 Side Dummy Lever in Satin Chrome

  • Fast #
  • Part #KSL7000WI26DV1
  • Item #8766290
  • Manufacturer Part #SL7000WI 26D V1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safe Lock by Kwikset

Winston Reversible Non Turn 1 Side Dummy Lever in Satin Chrome

  • Fast #
  • Part #KSL7000WI26DV1
  • Item #8766290
  • Manufacturer Part #SL7000WI 26D V1
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Providing you with quality, dependability, and security with this Safe Lock product
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Winston
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Dummy Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-9/16 in
Length:
2-3/8 in
Material:
Metal
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
No
Width:
3-5/8 in