18 in. Cable
18 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 foot self-regulating heating cable
- 120V AC operating voltage
- 90 watts (5 watts/foot thermal output)
- Temperature range: -40° F to 150° F
- Plug-in design
- Maximum 10 amps
Specifications
- Application:
- Commercial, Residential
- Length:
- 18
- Product Type:
- Cable
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- Yes
- Volts:
- 120V