Aluminum 54 in. 86 in. 26 in. Valve Covers & Enclosure
Series 400 Aluminum 54 in. 86 in. 26 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-209, ASTM D-1621, ASTM D-1622, ASTM D-2126, ASTM E-96
- Brand Model Compatibility:
- Backflow Preventer
- Height:
- 54 in
- Length:
- 86 in
- Material:
- Aluminum
- UL Listed:
- No
- Width:
- 26 in