This product requires certification to purchase.

Aluminum 64 in. 100 in. 36 in. Valve Covers & Enclosure

Safe-T-Cover

Series 600 Aluminum 64 in. 100 in. 36 in. Valve Covers & Enclosure

  • Fast #
  • Part #S600TAL
  • Item #4124198
  • Manufacturer Part #600T-AL
5 out of 5 Customer Rating
Brand image
Safe-T-Cover

Series 600 Aluminum 64 in. 100 in. 36 in. Valve Covers & Enclosure

  • Fast #
  • Part #S600TAL
  • Item #4124198
  • Manufacturer Part #600T-AL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Easy to assemble
  • Lockable enclosure provides vandal protection
  • Requires Certification
Dimensions & Measurements
Height
64 in
Length
100 in
Width
36 in
Characteristics & Features
Brand Model Compatibility
Backflow Preventer
Material
Aluminum
Warranty & Product Information
ASSE Standards
ASSE 1060
ASTM
ASTM B-209
UL Listed
No