This product requires certification to purchase.

Cone Bar Extends 53-1/2 - 87-1/2 in. in Yellow and Black

Safety Flag

Cone Bar Extends 53-1/2 - 87-1/2 in. in Yellow and Black

  • Fast #
  • Part #SCB6YB
  • Item #7620979
  • Manufacturer Part #CB6-YB
4.7 out of 5 Customer Rating
Brand image
Safety Flag

Cone Bar Extends 53-1/2 - 87-1/2 in. in Yellow and Black

  • Fast #
  • Part #SCB6YB
  • Item #7620979
  • Manufacturer Part #CB6-YB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Yellow, Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Improve safety in your work zone by creating a visual and physical pedestrian barrier with the retractable cone bar
  • Constructed of ABS (acrylonitrile butadiene styrene) plastic
  • Engineer grade reflective sheeting standard
  • 6ft model extends from 53.50" to 87.50" in length
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Length:
6 ft
Material:
Plastic
Material Type:
ABS