51-1/2 x 29-3/4 in. Whirlpool Walk-In Bathtub with Right Drain in White
Entry Series 51-1/2 x 29-3/4 in. Whirlpool Walk-In Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exclusive Innovation: Patented Minute Drain, rapidly pumps the water out of the tub, ties directly into the standard drain system, no additional plumbing required
- Watertight Door System Technology – Watertight, Ergonomic: easy to use handle, Lifetime warranty on seal
- Quality and innovation built into every bath
- Premium faucet and handheld showering wand
- 17" (432 mm) chair height seat
- Freestanding metal support frame - self leveling feet
- Built-in safety grab bar
- Tub extender kit - use to easily retrofit into standard tub space
- Plumbing and fixture access panels Textured tub floor; Low threshold; Walk-in bath hydrotherapy options; Soaker Bath; Provides a warm relaxing soak;6 Jet Massage jets.
- Advanced back and leg therapy. Legs only massage option.; Air Massage System - 21 seat and floor Air Massage jets. Soothing cascade of warm air bubbles; Dual System - Combines the Jet Massage and Air Massage Systems
Specifications
- ADA Compliant:
- No
- AMP:
- 110
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.15, ASME A112.19.7
- Application:
- Residential
- Basin Shape:
- Rectangle
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 60 gal
- Collection:
- Entry Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 51-1/2 in
- Door Location:
- Right
- Door Swing:
- Inswing
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- Yes
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Height:
- 42 in
- IAPMO Listed:
- Yes
- Installation Type:
- Walk-in
- Length:
- 51-1/2 in
- Material:
- Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 42 in
- Overall Length:
- 51-1/2 in
- Overall Width:
- 29-3/4 in
- Overflow Type:
- Round
- Pillow Included:
- No
- Seat to Overflow Height:
- 22 in
- Size:
- 51-1/2 in x 29-3/4 in
- Soaking Depth:
- 36-3/4 in
- UL Listed:
- UL 1795
- UPC:
- 791556097698
- Volts:
- 110V
- Watts:
- 3600 W
- Weight:
- 138 lb