Acrylic Extension Kit in Biscuit
Safety Tubs Acrylic Extension Kit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for a perfect fit in up to 70" spaces
- Durable Acrylic construction
- Works with 51" to 48" acrylic Safety Tubs® models
- Left hand or right hand installation
- Consists of top and front panels
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Extension Kit
- CARB OTC LEED Compliant:
- No
- Collection:
- Safety Tubs
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes