1 in. x 60 ft. Gray Slip-Resistant Tape
370 1 in. x 60 ft. Gray Slip-Resistant Tape
Package Quantity Info:
Case: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For barefoot or shoe-traffic areas
- Non-mineral, medium textured, slip-resistant vinyl surface
- Textured resilient high friction surface and durable adhesive provide long-lasting performance
- Treads - 6 x 24 in
- Soft textured, medium resilient surface bonded to a pressure-sensitive adhesive
- Vinyl surface provides barefoot comfort yet handles light shoe-traffic
Specifications
- ANSI:
- ANSI B101.1, ANSI B101.3
- Application:
- Anti-Slip, Flooring
- Collection:
- 370
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Length:
- 60 ft
- Material:
- Paper, Plastic
- Material Type:
- Vinyl
- Product Type:
- Slip-Resistant Tape
- Size:
- 1 in x 60 ft
- Width:
- 1 in