22 in. Nylon Hair Net (Box of 144, Case of 10 Boxes)

You last purchased this on
 
Safety Zone

22 in. Nylon Hair Net (Box of 144, Case of 10 Boxes)

  • Fast #
  • Part #SDPLW22BR
  • Item #7441058
  • Manufacturer Part #DPLW-22-BR
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Zone

22 in. Nylon Hair Net (Box of 144, Case of 10 Boxes)

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Nylon
  • Color: Brown
  • Size: 22'
  • Requires Certification

Specifications

Color Finish Name:
Brown
Length:
22 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Box of 144, Case of 10 Boxes
Product Type:
Hair Net
UL Listed:
No