L Size Nitrile Gloves in Green (Case of 12 Dozen)
L Size Nitrile Gloves in Green (Case of 12 Dozen)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Raised diamond grip
- Straight cuff
- Standard length
Specifications
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Food
- Length:
- 13
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Case of 12 Dozen
- Reusable:
- Yes
- Thickness:
- 11 mil