Latex-Free Premium Clear Disposable Gloves, M (Box of 100)
Latex-Free Premium Clear Disposable Gloves, M (Box of 100)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vinyl gloves are latex free and our most popular general purpose glove. Vinyl gloves are stronger than polyethylene gloves, and offer greater comfort for jobs like food preparation, bussing and cleaning, where gloves will be worn for longer periods. Vinyl gloves are also significantly less expensive than nitrile and latex gloves.
- Not made with natural rubber latex
- 100% DEHP and DINP-free
- These medical grade examination gloves also meet the federal food, drug and cosmetic act which allows repeated use in direct contact with food
- Meets FDA 510K Standards for examination gloves used in medical applications
Documents
Specifications
- Coating:
- Powder Free
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Medical
- Length:
- 10 in
- Material:
- Vinyl
- Material Type:
- Vinyl
- Thickness:
- 3.6 mil
- Type:
- SGVEPMD1CBX
- Weight:
- 5 g