This product requires certification to purchase.

M Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

Safety Zone

M Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNPRMD1A
  • Item #7440663
  • Manufacturer Part #GNPR-MD-1A
3.7 out of 5 Customer Rating
Brand image
Safety Zone

M Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNPRMD1A
  • Item #7440663
  • Manufacturer Part #GNPR-MD-1A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Industrial grade nitrile (non-medical)
  • Powder-free
  • 100% Latex Free and DEHP Free - Made from a hypo-allergenic compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
  • Thickness: 3 mil
  • Size: Medium
  • Color: Blue
  • Features a textured finish
  • Length: 9-13/25"
  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Glove Size:
M
Glove Type:
Industrial, Powder Free, Food
Length:
9-13/20 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Reusable:
No
Thickness:
3.8 mil
Weight:
3.6 g