This product requires certification to purchase.

Natural Latex Glove, XL (100/Box - 10 Count)

Safety Zone®

Natural Latex Glove, XL (100/Box - 10 Count)

  • Fast #
  • Part #HGRPRXL1T
  • Item #12429427
  • Manufacturer Part #GRPR-XL-1-T
4.6 out of 5 Customer Rating
Brand image
Safety Zone®

Natural Latex Glove, XL (100/Box - 10 Count)

  • Fast #
  • Part #HGRPRXL1T
  • Item #12429427
  • Manufacturer Part #GRPR-XL-1-T
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Latex Gloves from The Safety Zone provide the best feel, fit and dexterity
  • Our polymer coated latex gloves provide an additional barrier to prevent latex proteins from touching the skin
  • Powder Free
  • Thickness: 5 mil
  • Glove Length: 9.65 in +/-0.25 in
  • Latex
  • Size: XL
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Length
9-13/20 in
Package Quantity
Box of 100, Case of 10 Boxes
Thickness
5 mil
Weight
4.8 g
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Disposable
Yes
Glove Type
Powder Free, Food Service
Material
Rubber
Reusable
No
Warranty & Product Information
CE Approved
No
ISO
Yes
Type
SGRPRXL1TBX